Self-Drilling Screw, 5/16"-18 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive

  • Mfr # BULK-SCRW-10483

  • Zoro # G609259905


product price:  $2.05
/ea
Sold in multiples of 600 for $1,230.00

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
5/16"-18
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-10483
Zoro #
G609259905
UPC #
-
Country of Origin
China

Dimensions

Screw Size
5/16"-18
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.