
Shop USA INDUSTRIALS
See all product information
Self-Drilling Screw, 5/16"-9 x 1-3/4", Zinc Plated Steel Flange Hex Head Slotted Drive
Mfr # BULK-SCRW-16330
Zoro # G809273114
product price:Â $1.29
/ea
Sold in multiples of 750 for $967.50
Key Features
Flange Hex Head
Slotted Drive
Screw Size
5/16"-9
System of Measurement
Inch
Fastener Length
1-3/4"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-16330
Zoro #
G809273114
UPC #
-
Country of Origin
China
Dimensions
Screw Size
5/16"-9
Fastener Length
1-3/4"
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J933
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.