Shop USA INDUSTRIALS
See all product information
Create Account
Self-Drilling Screw, #6-19 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive
- Mfr # BULK-SCRW-12885
- Zoro # G309267903
product price:Â
$
0.41
/ea
Sold in multiples of 6000 for
$2,460.00
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Drive Size
#1
Material
410 Stainless Steel
Finish
Plain
Collated
Non-Collated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-12885
- Zoro #
- G309267903
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- #6-19
- Fastener Length
- 1 in
- Drive Size
- #1
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- 410 Stainless Steel
- Finish
- Plain
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASME B18.6.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.