
Self-Drilling Screw, #6-19 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Torx Drive
Mfr # BULK-SCRW-12786
Zoro # G409261061
product price:Â $0.36
/ea
Sold in multiples of 5000 for $1,800.00
Key Features
Flat Head
Torx Drive
Blunt Tip
Screw Size
#6-19
System of Measurement
Inch
Drive Size
T10
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-12786
Zoro #
G409261061
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#6-19
Fastener Length
5/8 in
Drive Size
T10
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.