Shop USA INDUSTRIALS
See all product information
Create Account
Self-Drilling Screw, #6-20 x 1", Zinc Plated Steel Flange Hex Head Slotted Drive
- Mfr # BULK-SCRW-16496
- Zoro # G309263875
product price:Â
$
0.13
/ea
Sold in multiples of 9000 for
$1,170.00
Key Features
Flange Hex Head
Slotted Drive
Screw Size
#6-20
System of Measurement
Inch
Fastener Length
1"
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-16496
- Zoro #
- G309263875
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #6-20
- Fastener Length
- 1"
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior
- Standards
- ASME B18.6.3, SAE J933
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.