Self-Drilling Screw, #8-15 x 2 in, Plain 18-8 Stainless Steel Pan Head Square Drive

  • Mfr # BULK-SCRW-14217

  • Zoro # G209263845


product price:  $0.69
/ea
Sold in multiples of 750 for $517.50

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Drive Size
2R
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-14217
Zoro #
G209263845
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-15
Fastener Length
2 in
Drive Size
2R

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products