Self-Drilling Screw, #8-18 x 1-3/4", Zinc Plated Steel Flat Head Phillips Drive
- Mfr # BULK-SCRW-15463
- Zoro # G309259649
product price:Â
$
0.22
/ea
Sold in multiples of 3000 for
$660.00
Key Features
Flat Head
Phillips Drive
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
1-3/4"
Drive Size
No. 2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-15463
- Zoro #
- G309259649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 1-3/4"
- Drive Size
- No. 2
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior
- Standards
- ASME B18.6.3, SAE J933
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.