Self-Drilling Screw, #8-18 x 2 in, Plain 410 Stainless Steel Flat Head Square Drive

  • Mfr # BULK-SCRW-11242

  • Zoro # G709266322


product price:  $0.86
/ea
Sold in multiples of 1000 for $860.00

Key Features

Flat Head
Square Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Drive Size
1S
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-11242
Zoro #
G709266322
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-18
Fastener Length
2 in
Drive Size
1S

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3, SAE J78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products