Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Trim Head Square Drive

  • Mfr # BULK-SCRW-12253

  • Zoro # G609269454


product price:  $0.31
/ea
Sold in multiples of 1000 for $310.00

Key Features

Trim Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-12253
Zoro #
G609269454
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-18
Fastener Length
3 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Trim
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
SAE J78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.