Self-Supported Clear Plastic Divider, PK8
- Mfr # BULK-PD-246
- Zoro # G6653176
product price:Â
$
1,066.99
/pk of 8, $133.37/ea
Free Shipping & Returns
Key Features
Thickness
1/4 in
Corners
Round
Includes Cutout
No
Shell Material
Plastic
Border
Frameless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PD-246
- Zoro #
- G6653176
- UPC #
- 193005992958
- Country of Origin
- United States
- Item
- Self-Supported Clear Plastic Dividers
- Corners
- Round
- Includes Cutout
- No
- Shell Material
- Plastic
- Border
- Frameless
- Includes Mounting Hardware
- Not Included
- Material
- Plastic
Dimensions
- Thickness
- 1/4 in
- Overall Width
- 48 in
- Overall Height
- 24 in
Description
Self-Supported Clear Plastic Dividers, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 48 in, Thickness 1/4 in, Border Frameless, Corners Round, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.