Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Supported Clear Plastic Dividers

  • Mfr # BULK-PD-664

  • Zoro # G8521092


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Overall Height
36 in
Overall Width
48 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-664
Zoro #
G8521092
UPC #
193005999384
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
48 in
Width
48 in
Thickness
1/4 in
Height
36 in

Details

Material
Plastic
Color
Clear
Item
Self-Supported Clear Plastic Dividers
Corners
Square

Description

Self-Supported Clear Plastic Dividers, Mounting Location Wall, Overall Height 36 in, Overall Width 48 in, Thickness 1/4 in, Corners Square, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.