Semi-Clear FDA Silicone Roll No Adhsv-60A-1/16" Thk x 36" W x 60FT

  • Mfr # BULK-RS-S60CLRFDA-2

  • Zoro # G600438231


product price:  $1,314.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
60 ft.
Material
Silicone
Color
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60CLRFDA-2
Zoro #
G600438231
UPC #
193005111250
Country of Origin
China

Dimensions

Thickness
1/16"
Width
36"
Length
60 ft.

Details

Material
Silicone
Color
Semi-Clear
Backing Type
Plain
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Thickness Tolerance
(-0.011" - +0.011")
Texture
Smooth
Shape
Roll
Tensile Strength
700 psi
Temperature Range
-80 Degrees to 450 Degrees F
Compression Set
0.3
Density
1.25 g/cm3
Grade
Food
Elongation
4
Durometer
60A
Tear Strength
15 N/mm

Description

Semi-Clear FDA Silicone Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.