Semi-Clear FDA Silicone Rubber Roll - 60A - 1/4" T x 36" W x 10 ft. L

  • Mfr # BULK-RS-S60CLRFDA-110

  • Zoro # G7838124


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60CLRFDA-110
Zoro #
G7838124
UPC #
193005440855
Country of Origin
Unknown

Dimensions

Width
36"
Thickness
1/4"
Length
10 ft.

Details

Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Color
Semi-Clear
Material
Silicone
Density
1.25 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Texture
Smooth
Compression Set
0.3
Shape
Roll
Tear Strength
15 N/mm

Description

Semi-Clear FDA Silicone Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.