.jpg)
Semi-Clear Silicone Rubber w Adh - 60A - 3/16" T x 36" W x 10 ft. L
Mfr # BULK-RS-S60CLRFDA-116
Zoro # G7814710
product price:Â $1,641.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-S60CLRFDA-116
Zoro #
G7814710
UPC #
193005440893
Country of Origin
Unknown
Dimensions
Width
36"
Thickness
3/16"
Length
10 ft.
Details
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Color
Semi-Clear
Material
Silicone
Shape
Roll
Density
1.25 g/cm3
Thickness Tolerance
(-0.022" - +0.022")
Texture
Smooth
Compression Set
0.3
Tear Strength
15 N/mm
Description
Semi-Clear FDA Silicone Rubber Roll with High Temp Adhesive - 60A - 3/16" Thick x 36" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.