Semi-Closed Cell Buna-N/PVC Foam Roll No Adhsv-1/8" Thk x 54" W x 40FT

  • Mfr # ZUSA-CBPSR-2

  • Zoro # G400438738


product price:  $962.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
40 ft.
Width
54"
Shape
Roll
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-CBPSR-2
Zoro #
G400438738
UPC #
193005112219
Country of Origin
United States

Dimensions

Length
40 ft.
Width
54"
Thickness
1/8"

Details

Color
Black
Shape
Roll
Backing Type
Plain
Density
5.5 lbs / cu. Ft.
Cell Type - Foam
Semi-Closed Cell
Material - Foam
Buna-N/PVC
Temp. Range
-40 Degrees to 200 Degrees F
Firmness @ 25% Deflection (PSI)
0.4 psi
Tensile Strength (PSI)
25 psi
Grade
Standard
Texture
Textured
Firmness
Extra Soft (0 - 4 psi)

Description

Semi-Closed Cell Buna-N/PVC Foam Roll No Adhesive - 1/8" Thick x 54" Wide x 40 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.