Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 3/4-10 x 10 in.

  • Mfr # BULK-BOLT-1028

  • Zoro # G209938934


product price:  $32.75
/ea
Sold in multiples of 25 for $818.75

Key Features

Grade 5 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
10 in
Material
Steel
Finish
Zinc Plated
Neck Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-1028
Zoro #
G209938934
UPC #
197666484012
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
10 in
Head Height
0.391"

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Tensile Strength
120,000 psi
Head Type
Round
Grade
Grade 5
Fastener Industry Standards
ASME B18.5, SAE J429
Carriage Bolt Type
Carriage
Color
Silver

Description

Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 3/4-10 x 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products