Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 5/8-11 x 2-1/4 in.

  • Mfr # BULK-BOLT-1081

  • Zoro # G309938896


product price:  $5.89
/ea
Sold in multiples of 150 for $883.50

Key Features

Grade 5 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-1081
Zoro #
G309938896
UPC #
197666484548
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/4 in
Head Height
0.3285"

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.5, SAE J429
Grade
Grade 5
Head Type
Round
Carriage Bolt Type
Carriage
Color
Silver

Description

Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 5/8-11 x 2-1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.