Sheet Metal Screw, Steel Flange Hex Head Hex Drive
- Mfr # BULK-SCRW-17335
- Zoro # G215849446
product price:Â
$
0.40
/ea
Sold in multiples of 1000 for
$400.00
Key Features
Flange Hex Head
Hex Drive
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-17335
- Zoro #
- G215849446
- UPC #
- -
- Country of Origin
- China
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
- Material
- Steel
- Item
- Sheet Metal Screw
Description
Self-Piercing Sheet Metal Screw, Indented Hex Washer Head, Zinc Plated Steel, 14-10 Thread, 1-1/4in Long, Needle Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.