Sheet Metal Screw, Steel Flange Hex Head Slotted Drive
Mfr # BULK-SCRW-17275
Zoro # G415848980
product price:Â $0.17
/ea
Sold in multiples of 1500 for $255.00
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-17275
Zoro #
G415848980
UPC #
-
Country of Origin
China
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Material
Steel
Item
Sheet Metal Screw
Description
Self-Piercing Sheet Metal Screw, Slotted Drive Indented Hex Washer Head, Zinc Plated Steel, 10-16 Thread, 3in Long, Needle Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.