Zoro Homepage

Silicone O-Ring, Dash 141, PK10

  • Mfr # ZUSAS70FDA141

  • Zoro # G1670823


product price: $7.29
/pk 10, $0.73/ea

Key Features

Dash Number
141
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA141
Zoro #
G1670823
UPC #
193005256050
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-5/16"
Actual Inside Dia.
2.3"
Nominal Outside Dia.
2-1/2"
Actual Outside Dia.
2.506"

Details

Item
O-Ring
Dash Number
141
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Temp. Range
-80° to 450° F
FDA Approved
Yes
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Meets/Exceeds
FDA
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 141,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.