Silicone O-Ring-Dash 225 - Pack of 10

  • Mfr # ZUSAS70FDA225

  • Zoro # G202560545


product price: $34.69
/ea
Sold in multiples of 2 for $69.38

Key Features

Dash Number
225
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA225
Zoro #
G202560545
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1.859"
Nominal Outside Dia.
2.137"

Details

Dash Number
225
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Standard
Grade
Food
Temp. Range
-80 to 450 (F)

Description

SILICONE O-RING-DASH 225 - PACK OF 10 SILICONE O-RINGS ARE OFTEN USED FOR THEIR HIGH PURITY. MADE OF FDA MATERIALS, THEY HAVE AN EXCELLENT TEMPERATURE RANGE AND GOOD RESISTANCE TO MILD CHEMICALS, ANIMAL AND VEGETABLE OILS, AND WATER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.