Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone O-Ring, Dash 260, PK2

  • Mfr # ZUSAS70FDA260

  • Zoro # G1671435


product price: $8.15
/pk 2, $4.08/ea

Key Features

Dash Number
260
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA260
Zoro #
G1671435
UPC #
193005257316
Country of Origin
China

Dimensions

Nominal Inside Dia.
6-1/2"
Actual Inside Dia.
6.484"
Nominal Outside Dia.
6-3/4"
Actual Outside Dia.
6.762"

Details

Item
O-Ring
Dash Number
260
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
FDA Approved
Yes
Temp. Range
-80° to 450° F
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Meets/Exceeds
FDA
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 260,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.