Zoro Homepage

Silicone O-Ring, Dash 262, PK2

  • Mfr # ZUSAS70FDA262

  • Zoro # G1671618


product price: $8.45
/pk 2, $4.23/ea

Key Features

Dash Number
262
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA262
Zoro #
G1671618
UPC #
193005257330
Country of Origin
China

Dimensions

Nominal Inside Dia.
7"
Actual Inside Dia.
6.984"
Nominal Outside Dia.
7-1/4"
Actual Outside Dia.
7.262"

Details

Item
O-Ring
Dash Number
262
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Temp. Range
-80° to 450° F
Metal Detectable
No
FDA Approved
Yes
Meets/Exceeds
FDA
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 262,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.