Zoro Homepage

Silicone O-Ring, Dash 441

  • Mfr # ZUSAS70FDA441

  • Zoro # G1673009


product price: $6.85
/ea

Key Features

Dash Number
441
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA441
Zoro #
G1673009
UPC #
193005259518
Country of Origin
China

Dimensions

Nominal Inside Dia.
7"
Actual Inside Dia.
6.975"
Nominal Outside Dia.
7-1/2"
Actual Outside Dia.
7.525"

Details

Item
O-Ring
Dash Number
441
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
Metal Detectable
No
Temp. Range
-80° to 450° F
Meets/Exceeds
FDA
FDA Approved
Yes
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 441

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.