Zoro Homepage

Silicone O-Ring, Dash 901, PK25

  • Mfr # ZUSAS70FDA901

  • Zoro # G1673456


product price: $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58

Key Features

Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA901
Zoro #
G1673456
UPC #
193005260033
Country of Origin
China

Dimensions

Nominal Inside Dia.
0.185"
Actual Inside Dia.
0.185"
Nominal Outside Dia.
0.297"
Actual Outside Dia.
0.297"

Details

Item
O-Ring
Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Temp. Range
-80° to 450° F
Durometer (Hardness) Rating
Standard
Meets/Exceeds
FDA
Metal Detectable
No
FDA Approved
Yes
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 901,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.