Sneeze Guard, Polycarbonate, Clear
- Mfr # BULK-PD-115
- Zoro # G6690662
product price:Â
$
885.99
/pk of 6, $147.67/ea
Key Features
Thickness
1/8 in
Includes Mounting Hardware
Not Included
Includes Cutout
Yes
Corners
Round
Cutout Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PD-115
- Zoro #
- G6690662
- UPC #
- 193005986223
- Country of Origin
- United States
- Includes Mounting Hardware
- Not Included
- Includes Cutout
- Yes
- Item
- Self-Supported Clear Plastic Divide
- Corners
- Round
- Border
- Frameless
- Shell Material
- Plastic
- Material
- Plastic
Dimensions
- Thickness
- 1/8 in
- Cutout Height
- 6 in
- Cutout Width
- 12 in
- Overall Height
- 24 in
- Overall Width
- 72 in
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 72 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.