.jpg)
Soft Buna-N Foam Roll - 3/8" Thick x 36" Wide x 30 ft. Long
Mfr # ZUSABSR-S-114
Zoro # G7826522
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
30 ft.
Width
36"
Shape
Roll
Cell Type - Foam
Closed Cell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSABSR-S-114
Zoro #
G7826522
UPC #
193005928544
Country of Origin
Unknown
Dimensions
Length
30 ft.
Width
36"
Thickness
3/8"
Details
Color
Black
Shape
Roll
Cell Type - Foam
Closed Cell
Density
14 lbs / cu. ft.
Standards
ASTM D1056 2B1, FMVSS-302
Firmness @ 25% Deflection (PSI)
3 psi
Tensile Strength (PSI)
70 psi
Temp. Range
-40 Degrees to 200 Degrees F
Backing Type
Plain
Material - Foam
Buna-N
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Description
Soft Buna-N Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.