.jpg)
Soft EPDM Foam Roll - 3/16" Thick x 36" Wide x 30 ft. Long
Mfr # ZUSAESR-S-3
Zoro # G7835631
product price:Â $989.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
30 ft.
Width
36"
Shape
Roll
Material - Foam
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAESR-S-3
Zoro #
G7835631
UPC #
193005928643
Country of Origin
Unknown
Dimensions
Length
30 ft.
Width
36"
Thickness
3/16"
Details
Color
Black
Shape
Roll
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type
Plain
Temp. Range
-90 Degrees to 275 Degrees F
Density
12 lbs / cu. ft.
Standards
ASTM D1056 2A1, FMVSS-302
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
60 psi
Grade
Standard
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth
Description
Soft EPDM Foam Roll No Adhesive - 3/16" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.