Soft EPDM Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 30 ft. Long

  • Mfr # ZUSAESR-S-6

  • Zoro # G7823969


product price:  $2,370.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
30 ft.
Width
36"
Shape
Roll
Standards
ASTM D1056 2A1, FMVSS-302
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-S-6
Zoro #
G7823969
UPC #
193005928674
Country of Origin
Unknown

Dimensions

Length
30 ft.
Width
36"
Thickness
1/2"

Details

Color
Black
Shape
Roll
Standards
ASTM D1056 2A1, FMVSS-302
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
4 psi
Temp. Range
-90 Degrees to 275 Degrees F
Tensile Strength (PSI)
60 psi
Cell Type - Foam
Closed Cell
Material - Foam
EPDM
Density
12 lbs / cu. ft.
Grade
Standard
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth

Description

Soft EPDM Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products