Shop USA INDUSTRIALS
See all product information
Create Account
Soft EPDM Foam Roll with Acrylic Adhesive - 1/16" T x 36" W x 10 ft. L
- Mfr # ZUSAESR-S-13
- Zoro # G7839719
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10 ft.
Width
36 in
Shape
Roll
Firmness @ 25% Deflection (PSI)
4 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAESR-S-13
- Zoro #
- G7839719
- UPC #
- 193005464929
- Country of Origin
- Unknown
- Color
- Black
- Shape
- Roll
- Firmness @ 25% Deflection (PSI)
- 4 psi
- Standards
- ASTM D1056 2A1, FMVSS-302
- Backing Type
- Acrylic Adhesive
- Density
- 12 lbs / cu. ft.
- Temp. Range
- -90 Degrees to 275 Degrees F
- Cell Type - Foam
- Closed Cell
- Material - Foam
- EPDM
- Tensile Strength (PSI)
- 60 psi
- Temperature Range - Adhesives
- -30° to 230° F
- Grade
- Standard
- Firmness
- Extra Soft (0 - 4 psi)
- Texture
- Smooth
Dimensions
- Length
- 10 ft.
- Width
- 36 in
- Thickness
- 1/16"
Description
Soft EPDM Foam Roll with Acrylic Adhesive - 1/16" Thick x 36" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.