Soft EPDM Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 24" Long

  • Mfr # ZUSAESR-S-124

  • Zoro # G7834329


product price:  $33.45
/ea
Sold in multiples of 3 for $100.35

Key Features

Color
Black
Length
24"
Width
12"
Shape
Sheet
Material - Foam
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-S-124
Zoro #
G7834329
UPC #
193005464196
Country of Origin
Unknown

Dimensions

Length
24"
Width
12"
Thickness
1/4"

Details

Color
Black
Shape
Sheet
Material - Foam
EPDM
Temp. Range
-90 Degrees to 275 Degrees F
Standards
ASTM D1056 2A1, FMVSS-302
Density
12 lbs / cu. ft.
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
60 psi
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type
Plain
Grade
Standard
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)

Description

Soft EPDM Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.