Zoro Homepage

Square Head Bolt, Steel, Grade 2, Plain, 1"-8 Thread Size, 7 in Lg

  • Mfr # BULK-BOLT-2336

  • Zoro # G209921622


product price: $35.49
/ea

Key Features

Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1 15/32 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2336
Zoro #
G209921622
UPC #
197666050835
Country of Origin
China

Dimensions

Thread Size
1"-8
Fastener Length
7 in
Head Width
1 15/32 in
Head Height
21/32 in
Minimum Thread Length
2 1/2 in
Screw Size
1 in
Minimum Head Width
1 29/64 in
Maximum Head Width
1 1/2 in
Maximum Head Height
11/16 in
Minimum Head Height
5/8 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength
60,000 psi
Manufacturer Location
Globally Sourced
Head Style
Square
Dimensional Standards
ASME B18.2.1
Pack Size
Small Pack
Type
Square Bolt

Description

Square Head Bolt, Inch, Fastener Length 7 in, Head Height 21/32 in, Head Width 1 15/32 in, Thread Style Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products