Square Head Bolt, Steel, Grade 2, Plain, 1/2"-13 Thread Size, 2 in Lg, 10 PK
Mfr # ZBOLT-2305
Zoro # G709977655
product price: $31.19
/pk 10, $3.12/eaKey Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
1 1/32 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-2305
Zoro #
G709977655
UPC #
197666651742
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
2 in
Head Width
1 1/32 in
Head Height
21/64 in
Minimum Thread Length
1 1/4 in
Screw Size
1/2 in
Minimum Head Width
23/32 in
Minimum Head Height
5/16 in
Maximum Head Width
1 in
Maximum Head Height
11/32 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Head Style
Square
Tensile Strength
60,000 psi
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Type
Square Bolt
Dimensional Standards
ASME B18.2.1
Description
Square Head Bolt, Inch, Fastener Length 2 in, Head Height 21/64 in, Head Width 1 1/32 in, Thread Style Partially Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.