Square Head Bolt, Steel, Grade 2, Plain, 1/4"-20 Thread Size, 1 1/4 in Lg, 25 PK
Mfr # ZBOLT-2281
Zoro # G309977642
product price:Â $20.39
/pk 25, $0.82/eaKey Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
3/8 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-2281
Zoro #
G309977642
UPC #
197666651506
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 1/4 in
Head Width
3/8 in
Head Height
11/64 in
Minimum Thread Length
3/4 in
Screw Size
1/4 in
Maximum Head Width
3/8 in
Minimum Head Width
23/64 in
Maximum Head Height
3/16 in
Minimum Head Height
5/32 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Pack Size
Small Pack
Type
Square Bolt
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Head Style
Square
Tensile Strength
60,000 psi
Description
Square Head Bolt, Inch, Fastener Length 1 1/4 in, Head Height 11/64 in, Head Width 3/8 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.