Zoro Homepage

Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg

  • Mfr # BULK-BOLT-2326

  • Zoro # G309921676


product price: $8.89
/ea

Key Features

Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1 7/64 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2326
Zoro #
G309921676
UPC #
197666050798
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
3 in
Head Width
1 7/64 in
Head Height
19/32 in
Minimum Thread Length
1 3/4 in
Screw Size
3/4 in
Maximum Head Width
1 1/8 in
Minimum Head Height
15/32 in
Maximum Head Height
17/32 in
Minimum Head Width
1 3/32 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength
60,000 psi
Manufacturer Location
Globally Sourced
Type
Square Bolt
Dimensional Standards
ASME B18.2.1
Head Style
Square
Pack Size
Small Pack

Description

Square Head Bolt, Inch, Fastener Length 3 in, Head Height 19/32 in, Head Width 1 7/64 in, Thread Style Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products