Square Head Bolt, Steel, Grade 2, Plain, 3/8"-16 Thread Size, 2 1/2 in Lg, 10 PK
Mfr # ZBOLT-2295
Zoro # G409977702
product price:Â $22.99
/pk 10, $2.30/eaKey Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
35/64 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-2295
Zoro #
G409977702
UPC #
197666651643
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
2 1/2 in
Head Width
35/64 in
Head Height
1/4 in
Minimum Thread Length
1 in
Screw Size
3/8 in
Minimum Head Width
35/64 in
Maximum Head Width
9/16 in
Maximum Head Height
17/64 in
Minimum Head Height
15/64 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Dimensional Standards
ASME B18.2.1
Type
Square Bolt
Pack Size
Small Pack
Tensile Strength
60,000 psi
Head Style
Square
Manufacturer Location
Globally Sourced
Description
Square Head Bolt, Inch, Fastener Length 2 1/2 in, Head Height 1/4 in, Head Width 35/64 in, Thread Style Partially Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.