Square Head Bolt, Steel, Grade 2, Plain, 5/16"-18 Thread Size, 2 in Lg, 10 PK

  • Mfr # ZBOLT-2286

  • Zoro # G809977678


product price:  $15.79
/pk 10, $1.58/ea

Key Features

Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
31/64 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-2286
Zoro #
G809977678
UPC #
197666651551
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Width
31/64 in
Head Height
13/64 in
Minimum Thread Length
7/8 in
Screw Size
5/16 in
Minimum Head Height
3/16 in
Minimum Head Width
31/64 in
Maximum Head Height
7/32 in
Maximum Head Width
1/2 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Type
Square Bolt
Pack Size
Small Pack
Head Style
Square

Description

Square Head Bolt, Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 31/64 in, Thread Style Partially Threaded, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products