Square Head Bolt, Steel, Grade 2, Plain, 5/16"-18 Thread Size, 3 in Lg, 10 PK
Mfr # ZBOLT-2288
Zoro # G909977660
product price:Â $25.89
/pk 10, $2.59/eaKey Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
31/64 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-2288
Zoro #
G909977660
UPC #
197666651575
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
3 in
Head Width
31/64 in
Head Height
13/64 in
Minimum Thread Length
7/8 in
Screw Size
5/16 in
Maximum Head Width
1/2 in
Minimum Head Height
3/16 in
Maximum Head Height
7/32 in
Minimum Head Width
31/64 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength
60,000 psi
Type
Square Bolt
Manufacturer Location
Globally Sourced
Head Style
Square
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1
Description
Square Head Bolt, Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 31/64 in, Thread Style Partially Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.