Zoro Homepage

Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 5 in Lg

  • Mfr # BULK-BOLT-2322

  • Zoro # G209921554


product price: $11.39
/ea

Key Features

Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
59/64 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2322
Zoro #
G209921554
UPC #
197666050767
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
5 in
Head Width
59/64 in
Head Height
27/64 in
Minimum Thread Length
1 1/2 in
Screw Size
5/8 in
Minimum Head Height
13/32 in
Maximum Head Height
7/16 in
Maximum Head Width
15/16 in
Minimum Head Width
29/32 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength
60,000 psi
Type
Square Bolt
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1
Head Style
Square

Description

Square Head Bolt, Inch, Fastener Length 5 in, Head Height 27/64 in, Head Width 59/64 in, Thread Style Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products