Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel

  • Mfr # ZSPCR-200

  • Zoro # G401011732


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

System of Measurement
Inch
For Screw Size
#10
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSPCR-200
Zoro #
G401011732
UPC #
193005413699
Country of Origin
China

Dimensions

For Screw Size
#10
Overall Length
1 3/8"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.192 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.375 in
Outside Diameter Tolerance
+/-0.005 in
Length
13/8"
Outside Dia.
3/8 in
Inside Dia.
0.192 in

Details

Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Finish
Polished
Color
Silver
Spacer Material
18-8 Stainless Steel
Spacer Color
Silver
Spacer Shape
Round
Rockwell Hardness
B60
Material Grade/Class
18-8
Pack Size
Small Pack
Tensile Strength
80,000 psi
Spacer Type
Round
Dimensional Standards
ASTM A582

Description

Spacer, Spacer Type Round, For Screw Size #10, Overall Length 1 3/8 in, Inside Diameter 0.192 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.