Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel
- Mfr # ZSPCR-169
- Zoro # G301011122
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
System of Measurement
Inch
For Screw Size
#12
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSPCR-169
- Zoro #
- G301011122
- UPC #
- 193005413064
- Country of Origin
- China
Dimensions
- For Screw Size
- #12
- Overall Length
- 7/16"
- Overall Length Tolerance
- +/-0.005 in
- Inside Diameter
- 0.218 in
- Inside Diameter Tolerance
- 0 to 0.01 in
- Outside Diameter
- 3/8 in
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Dia.
- 0.218 in
- Outside Dia.
- 3/8 in
- Length
- 7/16"
- Wire Rope Length
- 7/16 in
Description
Spacer, Spacer Type Round, For Screw Size #12, Overall Length 7/16 in, Inside Diameter 0.218 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.