Stainless Steel Unthreaded Round Spacers, #2 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-13
Zoro # G301011139
product price:Â $2.35
/ea
Sold in multiples of 4 for $9.40
Key Features
System of Measurement
Inch
For Screw Size
#2
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSPCR-13
Zoro #
G301011139
UPC #
193005354497
Country of Origin
China
Dimensions
For Screw Size
#2
Overall Length
1/2"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.09 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.1875 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.09 in
Outside Dia.
3/16 in
Length
1/2"
Details
Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Finish
Polished
Spacer Color
Silver
Spacer Material
18-8 Stainless Steel
Color
Silver
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASTM A582
Rockwell Hardness
B60
Pack Size
Small Pack
Spacer Type
Round
Description
Spacer, Spacer Type Round, For Screw Size #2, Overall Length 1/2 in, Inside Diameter 0.09 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.