Stainless Steel Unthreaded Round Spacers, #6 Screw Size, Plain 18-8 Stainless Steel

  • Mfr # ZSPCR-134

  • Zoro # G401011459


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

System of Measurement
Inch
For Screw Size
#6
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSPCR-134
Zoro #
G401011459
UPC #
193005408312
Country of Origin
China

Dimensions

For Screw Size
#6
Overall Length
1 3/8"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.14 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.3125 in
Outside Diameter Tolerance
+/-0.005 in
Length
13/8"
Outside Dia.
5/16 in
Inside Dia.
0.14 in

Details

Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Material
18-8 Stainless Steel
Color
Silver
Spacer Shape
Round
Spacer Finish
Polished
Spacer Color
Silver
Spacer Type
Round
Dimensional Standards
ASTM A582
Rockwell Hardness
B60
Tensile Strength
80,000 psi
Pack Size
Small Pack
Material Grade/Class
18-8

Description

Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1 3/8 in, Inside Diameter 0.14 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.