Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-191
Zoro # G001011330
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSPCR-191
Zoro #
G001011330
UPC #
193005413606
Country of Origin
China
Dimensions
For Screw Size
#8
Overall Length
1 1/8"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.375 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.166 in
Outside Dia.
3/8 in
Length
11/8"
Details
Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Finish
Polished
Color
Silver
Spacer Color
Silver
Spacer Material
18-8 Stainless Steel
Spacer Type
Round
Dimensional Standards
ASTM A582
Pack Size
Small Pack
Material Grade/Class
18-8
Rockwell Hardness
B60
Tensile Strength
80,000 psi
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1 1/8 in, Inside Diameter 0.166 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.