Shop USA INDUSTRIALS

Stainless Steel Unthreaded Round Spacers, M2.5 Screw Size, Plain 18-8 Stainless Steel

  • Mfr # ZSPCR-325
  • Zoro # G901011232

product price: 
$
2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

System of Measurement
Metric
For Screw Size
M2.5
Overall Length Tolerance
+/-0.13 mm
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSPCR-325
Zoro #
G901011232
UPC #
193005415884
Country of Origin
China

Dimensions

For Screw Size
M2.5
Overall Length
5 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
2.7 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
4.5 mm
Outside Diameter Tolerance
+/-0.13 mm
Outside Dia.
4.5 mm
Length
5 mm
Inside Dia.
2.7 mm
Wire Rope Length
5 mm

Details

Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Spacer Material
18-8 Stainless Steel
Spacer Finish
Polished
Spacer Shape
Round
Color
Silver
Spacer Color
Silver
Material Grade/Class
18-8
Rockwell Hardness
B60
Dimensional Standards
ASTM A582
Pack Size
Small Pack
Tensile Strength
80,000 psi
Spacer Type
Round
Shell Material
Stainless Steel
Wire Color
Silver

Description

Spacer, Spacer Type Round, For Screw Size M2.5, Overall Length 5 mm, Inside Diameter 2.7 mm, Outside Diameter 4.5 mm, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products