Stainless Steel Unthreaded Round Spacers, M4 Screw Size, Plain 18-8 Stainless Steel

  • Mfr # ZSPCR-333
  • Zoro # G401011572
product price: 
$
2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

System of Measurement
Metric
For Screw Size
M4
Overall Length Tolerance
+/-0.13 mm
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSPCR-333
Zoro #
G401011572
UPC #
193005422387
Country of Origin
China

Dimensions

For Screw Size
M4
Overall Length
3 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
4.2 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
6 mm
Outside Diameter Tolerance
+/-0.13 mm
Length
3 mm
Inside Dia.
4.2 mm
Outside Dia.
6 mm
Wire Rope Length
3 mm

Details

Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Color
Silver
Spacer Finish
Polished
Spacer Material
18-8 Stainless Steel
Spacer Shape
Round
Spacer Color
Silver
Pack Size
Small Pack
Rockwell Hardness
B60
Dimensional Standards
ASTM A582
Tensile Strength
80,000 psi
Spacer Type
Round
Material Grade/Class
18-8
Shell Material
Stainless Steel
Wire Color
Silver

Description

Spacer, Spacer Type Round, For Screw Size M4, Overall Length 3 mm, Inside Diameter 4.2 mm, Outside Diameter 6 mm, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products