Zoro Homepage

Steel, Plain, 1/2"-13 Thread Size, 7 1/2" Lg

  • Mfr # BULK-BOLT-2314

  • Zoro # G709939837


product price: $9.89
/ea
Sold in multiples of 75 for $741.75

Key Features

Thread Size
1/2"-13
Head Width
1.028"
Material
Steel
Finish
Plain
Head Height
0.328"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2314
Zoro #
G709939837
UPC #
197666651834
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
7 1/2"
Head Width
1.028"
Head Height
0.328"
Minimum Thread Length
1.5"

Details

Material
Steel
Finish
Plain
Thread Type
UNC
Tensile Strength
60,000 psi
Head Type
External Square

Description

Square Head Bolt, Square Head, Steel, 1/2-13 x 7-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.