
Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish
Mfr # BULK-BOLT-2417
Zoro # G309939824
product price:Â $1.99
/ea
Sold in multiples of 200 for $398.00
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-2417
Zoro #
G309939824
UPC #
197666652855
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
2 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Item
Step Bolt
Thread Type
UNC
Description
Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 5/16-18 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.