Shop USA INDUSTRIALS
See all product information
Create Account
Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish
- Mfr # BULK-BOLT-2414
- Zoro # G509939839
product price:Â
$
1.39
/ea
Sold in multiples of 400 for
$556.00
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-2414
- Zoro #
- G509939839
- UPC #
- 197666652824
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Fastener Thread Direction
- Right Hand
- Item
- Step Bolt
- Thread Type
- UNC
Description
Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 5/16-18 x 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.