Super Cushioning Polyethylene Foam Sheets, Strips & Rolls, Closed Cell, 48" W, 96" L, 1" Thick

  • Mfr # ZUSA-XPE-36

  • Zoro # G807032812


product price: $360.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Sheet
Texture
Smooth
Length - Foam
96"
Width - Foam
48"
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-36
Zoro #
G807032812
UPC #
193005194017
Country of Origin
Canada

Dimensions

Length - Foam
96"
Thickness - Foam
1"
Width - Foam
48"

Details

Shape
Sheet
Texture
Smooth
Grade
Standard
Material - Foam
Polyethylene
Standards
FMVSS302
Cell Type - Foam
Closed Cell
Density
2 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
9 psi
Firmness
Medium (9 - 13 psi)
Item - Foam
Super Cushioning Polyethylene Foam Sheets, Strips & Rolls
Backing Type - Foam
Plain
Color - Foam
Black
Temp. Range (F)
-40° to 225° F
Tensile Strength (PSI)
40 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products